Description:
Square End Mills ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Diameter (DC) 5/8″ ,Decimal Equivalent 0.625″ ,Depth of Cut Maximum (APMX) 3-3/4″ ,Flute Count (NOF) 7 ,Overall Length (OAL) 7″ ,Shank Type Round ,Shank Type Round
Feature:
- Connection Code Machine Side (CCMS): Cylindrical
- Connection Diameter Machine Side (DCONMS): 5/8″
- Corner Chamfer Width (CHW): 0.012″
- Cutting Diameter (DC): 5/8″
- Cutting Diameter Tolerance: e9
- Decimal Equivalent: 0.625″
- Depth of Cut Maximum (APMX): 3-3/4″
- Flute Count (NOF): 7
- Flute Helix Angle (FHA): 36 Degrees
- Maximum Feed per Tooth (fz(max)): 0.005 ″/tooth
- Minimum Feed per Tooth (fz(min)): 0.0016 ″/tooth
- Overall Length (OAL): 7″
- Shank Diameter Tolerance (TCDMM): h6
- Shank Type: Round