{{ name }}
Codice art. {{ combinedCodeWithHighlight }}
Codice materiale:
EAN / GTIN:
Codice del produttore:
Codice articolo:
| Manufacturer’s designation | Spannungsprüfer 150-250 Volt Schlitz schwarz, mit Ansteckclip in Blister 3,0 mm | |
| Packaging | box | |
| Quality and test seal | VDE | |
| ESD protected area (EPA) | no | |
| Power supply | no energy supply | |
| DIsplay | LED | |
| Measurement techniques | RMS | |
| Measuring voltage min., voltage measurement | 150 V | |
| Measuring voltage max., voltage measurement | 250 V | |
| Display (AC) min. | 150 V | |
| Display (AC) max. | 250 V | |
| Alternating voltage (AC) min. | 150 V | |
| Alternating voltage (AC) max. | 250 V | |
| Contactless | no | |
| Type of product | voltage tester | |
| Measurement variants | voltage measurement | |
| Type of current | aC current | |
| With cable | no | |
| With display | no | |
| Overvoltage category | CAT III | |
| Characteristics | Illumination of probe points | |
| Material of the housing | Plastic | |
| Length | 160 mm | |
| Weight | 50 g |
| Codice articolo | 31771 | |
| EAN / GTIN | 4010995317713 | |
| Codice del produttore | 31771 | |
| Numero-L | L60070 3542 | |
| Produttore/persona responsabile | Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 Schonach, Deutschland, www.wiha.com |