Workshop set, Number of tools: 26

Article no.: 955081 26
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
36 pieces in stock 36 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Drawer usable area in G: 20×20
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Drawer usable area in G 20×20
Smallest suitable drawer front height 100 mm
Width 500 mm
Depth 500 mm
Width in G 20
Depth in G 20
suitable for drawer front height 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm
Number of tools 26
Power supply Battery-powered
Version for roller cabinet drawer
Type of product Rigid foam inlay

Identification & Classification

Article number 955081 26
Copy
EAN / GTIN 4062406207182
Copy
Manufacturer number 955081 26
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Rigid foam inlay basic set for one complete drawer – usable area 20×20G.
Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Suitable for:

GridLine Ready-to-go workbenches, GridLine Vario workbenches with 24G casing, GridLine 24G casing, GridLine 24×24G tool cabinets, GridLine 20×20G drawers, GridLine XL ToolCar No. 914590.

Supplied with:

Rigid foam inlay, empty No. 955081-26_952001", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/952001">952001 size 955081: 1 pc.
HOLEX LED torch No. 081437 size BLACK: 1 pc.
HOLEX digital caliper ABS No. 955081-26_412821", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/412821">412821 size 150: 1 pc.
HOLEX external micrometer No. 955081-26_420200", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/420200">420200 size 0–25: 1 pc.
HOLEX locking tape measure No. 955081-26_462010", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/462010">462010 size 3: 1 pc.
HOLEX spirit level No. 955081-26_467435", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/467435">467435 size 300: 1 pc.
HOLEX double open-ended spanner No. 955081-26_610950", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/610950">610950 size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×21; 19×22: 1 pc. each
HOLEX hexagon key L-wrench set, No. 955081-26_627225", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/627225">627225 size 9: 1 pc.
HOLEX screwdriver for slot-head with power grip No. 955081-26_660701", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/660701">660701 size 3.5; 5.5; 8: 1 pc. each
HOLEX short screwdriver for slot-head No. 955081-26_664201", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/664201">664201 size 5.5: 1 pc.
HOLEX screwdriver for Phillips with power grip No. 955081-26_668401", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/668401">668401 size 1; 2; 3: 1 pc. each
HOLEX stub screwdriver for Phillips No. 955081-26_668471", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/668471">668471 size 2: 1 pc.
HOLEX combination pliers, vanadium No. 955081-26_702995", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/702995">702995 size 160: 1 pc.
HOLEX water pump pliers No. 955081-26_706145", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/706145">706145 size 250: 1 pc.
HOLEX snipe-nose pliers No. 955081-26_713195", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/713195">713195 size 160: 1 pc.
HOLEX engineer's hammer No. 955081-26_750125", "categoryPath":"/Workstations and storage/GridLine accessories"}" href="/IN/en/hin/p/750125">750125 size 300: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart