Keyboard drawer, Type: 2

Article no.: 927341 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
2
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035; RAL 7016
Colour, grey Light grey; Anthracite grey
Part described, Light grey Korpus
Part described, Anthracite grey Front
Material sheet metal
Surface powder-coated
Material thickness 1 mm
Overall width BgS 694 mm
Overall depth TgS 479 mm
Overall height HgS 80 mm
Installation height HbS 123 mm
Usable width BnS 635 mm
Usable depth TnS 295 mm
Usable height HnS 60 mm
With locking yes
Type of locking locking when closed
Type of unlocking one-hand drawer release system
Guided pull-out shelves yes
With lock yes
Type of lock cylinder lock
Version with wrist rest
Colour grey; grey
Type of product keyboard drawer
Weight 8.5 kg
Content single part

Identification & Classification

Article number 927341 2
EAN / GTIN 4069515037686
Manufacturer number 927341 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Lockable keyboard drawer snaps into place when fully extended, has a bamboo palm rest and has cable strain relief. One-handed operation; when the drawer is pulled out the front tilts up automatically.

Colour:

Body RAL 7035 light grey, front face RAL 7016 anthracite powder-coated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart