• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Dead-blow hammer with fibre glass handle, Hammer head ⌀: 40mm

Article no.: 755000 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Hammer head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material of insert nylon
Hardness hard
Total weight 790 g
Overall length 370 mm
Housing diameter 40 mm
Material of the housing steel
Shape of striking face round
wear-resistant yes
Series SUPERCRAFT
Head length 115 mm
Characteristics dead-blow
Housing yes
Soft-faced hammer insert 1
Version 3-component handle
Material, handle glass fibre
Type of product soft-faced hammer
Content single part
Handle handle

Identification & Classification

Article number 755000 40
EAN / GTIN 4030618302995
Manufacturer number 3389.040
Manufacturer/responsible person Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Germany, www.halder.com

Description

Version:

Sturdy steel T-piece with exchangeable top quality wear-resistant nylon faces. Dead-blow effect achieved by steel ball filling in hammer head.
Unbreakable “Ultratec” glass fibre handle.

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

For spare nylon face see No. 754910.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability