Abrasive flap disc V2 power, (CER AD), flat-dished for stainless steel, ⌀ 230 mm, Grit: 40

Article no.: 565488 40
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 6,242.50 / 1 Piece
  • from 10 pieces
    INR 5,201.90 / 1 Piece
on request
In stock Available in 11-14 working days
69 pieces in stock 69 pieces available in 11-14 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape flat
Diameter 230 mm
Holder hole
Diameter of hole H 22.23 mm
Max. circumferential speed 80 m/s
Grinding media backing glass fibre pad
Series V2 Power
Manufacturer’s designation Fächerschleifscheibe V2 Power, (CER AD), flach-schräg für INOX
Type of product abrasive flap wheel
Abrasive media ceramic grit (CER)
Grit size (mesh) 40 mesh
Suitable for material stainless steel; steel
Material group metal
Suitable for edge grinding
Characteristics low-vibration
Max. iron, sulphur and chlorine constituents 0.1 %

Identification & Classification

Article number 565488 40
EAN / GTIN 4027497315482
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 Engelskirchen, Germany, www.lukas-erzett.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

The patented sickle-shaped strip-form and configuration permit a high coating density for an exceptional metal removal rate and a long tool life.
Glass fibre pads for general-purpose use.
The V2 Power is an iQ abrasive flap wheel backing pad featuring innovative crescent-shaped flap technology. AD ceramic grit with self-sharpening effect. No glazing or overheating. Ensures aggressive cutting and a long service life, even under heavy use.
Efficient operation, versatile, high process reliability, ideal for demanding grinding tasks. For metal fabricators, welding specialists, stainless steel fabricators, and industrial maintenance technicians. Particularly suitable for: Stainless steel, high-strength steel, or even structural steel.
Abrasive flap discs with a CeramicAd coating for metalworkers, specialist welding firms, stainless steel fabricators and industrial maintenance engineers. Particularly suitable for: Stainless steel, high-strength steel, or even structural steel. The self-sharpening ceramic grit ensures aggressive cutting and a long service life, even under heavy use. Particularly suitable for weld seam preparation, edge grinding and heavy-duty machining tasks where controlled material removal and process reliability are crucial.

Application:

Low-vibration working and long working life.
Powerful, precise weld seam preparation and edge grinding.

Note:

Padless flap discs SLTflex for gentle cutting, fillet weld smoothing etc. can be found under No. 566300 ff.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart