Diamond grinding point set, 10 pieces D126, D, Number of grinding points: 10

Article no.: 552810 10
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
26 pieces in stock 26 pieces available in 11-14 working days

Select article variation and quantity

Number of grinding points Unit price incl. VAT

Availability

  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of grinding points 10
Grinding media Diamond
Grinding medium code D
Shank ⌀ 3 mm
Type of product Grinding point

Identification & Classification

Article number 552810 10
Copy
EAN / GTIN 4045197803139
Copy
Manufacturer number 552810 10
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Carbide (HM)
suitable for / [m/min]
 
15
Plastic, GRP
suitable for / [m/min]
 
15
Stone
suitable for / [m/min]
 
15
wet maximum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

Assortment of grinding points in the most popular shapes and sizes. Shank ⌀ 3 mm.

Application:

Diamond grinding points for carbide, technical ceramic, grey cast iron and spheroidal graphite iron, glass, CRP/GRP.

Supplied with:

1 each grinding point.
Cylinder No. 552500 size 1; 2; 3; 5;
Ball No. 552600 size 1; 2; 3; 4; 6;
Gothic arch No. 552700 G0307.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart