{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Description of shape | cylindrical | |
| Diameter of head | 1 mm | |
| Length of head | 4 mm | |
| Diameter of shaft | 3 mm | |
| Length of shank | 36 mm | |
| Overall length | 40 mm | |
| Propulsive equipment | straight die grinder | |
| Holder | shank | |
| Min. recommended circumferential speed | 8 m/s | |
| Max. recommended circumferential speed | 25 m/s | |
| Grinding media backing | metal | |
| Binding | electroplated | |
| Contents unit | pieces | |
| Type of product | grinding point | |
| Abrasive media | diamond (D) | |
| Grit size (micrometers) | 126 µm | |
| Suitable for material | glass; cast iron; tungsten carbide; ceramic | |
| Material group | metal |
| Article number | 552500 1 | |
| EAN / GTIN | 4045197156952 | |
| Manufacturer number | 552500 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |