Mains adapter 100 - 200 V 50 - 60 Hz

Article no.: 445283
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product power supply unit
Min. voltage range 100 V
Max. voltage range 200 V
Overall length L 90 mm
Overall width B 55 mm
Overall height 35 mm

Identification & Classification

Article number 445283
EAN / GTIN 7630041115048
Manufacturer number 04761054

Description

Suitable for:

Height gauges No. 445260; 445261; 445264; 445270; 445275; 445440.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart