{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | Manufacturer’s standard | |
| Measuring range | 400 mm | |
| maximum application range | 0 mm - 570 mm | |
| Reversible reading | mm / inch | |
| Graduations can be switched over | 0.0001 / 0.001 / 0.01 mm | |
| Error limit (L = meas. length in mm) | 2.5 + 4 L / 1000 µm | |
| Repetition accuracy (2 σ) | < 2 µm | |
| Rectangularity error (frontal) | 9 µm | |
| Measurement slide movement | manual | |
| Interface | Digimatic interface; RS232C interface | |
| IP Index of Protection | IP 40 | |
| Power supply | Rechargeable battery-powered; Mains operated | |
| Number of rechargeable batteries contained | 1 | |
| Gauging force | 1.5 ±0.5 N | |
| Measurement technology | digital | |
| Test certificate | Manufacturer’s test certificate | |
| Type of product | Height gauge |
| Article number | 445261 400 | |
| Manufacturer number | 00730043 |