Universal measuring stand

Article no.: 442000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
15 pieces in stock 15 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grey; black
Arms move freely no
Column arm ⌀ D2 16 mm
Cross arm ⌀ D1 16 mm
Length of column arm 300 mm
Length of cross arm 180 mm
Connection drive shank
Alignment of connection, drive shank at the side
Magnetic foot no
Stand foot available yes
Stand base width 60 mm
Stand base height 250 mm
Material steel
Clamping force generation mechanical
Stand type column stand
Type of product measuring stand

Identification & Classification

Article number 442000
EAN / GTIN 4045197204479
Manufacturer number 951201
Manufacturer/responsible person RB-Messwerkzeuge GmbH, Heinrich-Heine-Straße 45, 72461 Albstadt, Germany, www.rb-messwerkzeuge.com

Description

Version:

All-round machined base with ground contact faces. Vee underside for placing on shafts and cylindrical bodies. Top side with a T-slot for moving the measuring column. Sturdy column. Cross arm with fine adjustment on indicator arm.

Application:

For concentricity checks on machine tools and appliances or for parallel measurements on guide slides.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability