Compact clamp Monobloc, Reach A: 34mm

Article no.: 370150 34
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Reach A (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series monobloc
Reach A 34 mm
Clamping height S 0 mm - 80 mm
Length L 108 mm
Width B 40 mm
Height H 89 mm
maximum clamping force 16 kN
maximum torque 80 Nm
Type of product Compact clamp

Identification & Classification

Article number 370150 34
EAN / GTIN 4045197312877
Manufacturer number 06-022
Manufacturer/responsible person KOPAL, Chemin des Boeufs 3-5, 95540 MERY-SUR-OISE, France, www.kopal.eu

Description

Version:

Compact clamp for vertical pressure

Optional extras:

See No. 370350370560.

Note:

Special screws No. 370450370470 not included.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart