Pressure sprayer with 2 different nozzles, Type: 2

Article no.: 083496 2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,258 pieces in stock 1,258 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Drucksprüher mit 2 verschiedenen Spritzdüsen, Typ: 2
Colour blue; orange
Max. operating pressure 3 bar
Material of body plastic
Spray head material polyamide (PA)
Material of seal Viton
Type of product spray dispenser
With hose yes
Capacity 2 l
Suitable for brake cleaner; greases; hydrocarbons; mineral oils; solvent-based liquids
Unsuitable for aggressive liquids
Characteristics continuous spray function; adjustable spray nozzle; stand base; with spray pistol

Identification & Classification

Article number 083496 2
EAN / GTIN 4069515053747
Manufacturer number 083496 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality plastic container. Handy mushroom shaped handle for pressure build-up. Adjustable brass spray nozzle – from spray mist to jet.
2 nozzles of different lengths, sprays in any position, with Viton seal. With trigger lock for continuous spray function.

Application:

Resistant to common liquids containing solvents, hydrocarbons (brake cleaners), mineral oils and greases. Unsuitable for aggressive liquids which might attack the Viton seal.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart