{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Plug type, input | F | |
| Suitable for countries | Austria; Belgium; Czech Republic; France; Germany; Netherlands; Poland; Portugal; Russia; Spain | |
| Cable length | 2 m | |
| Cable class | H05VV-F | |
| Cable structure | 3G1,5 | |
| Nominal voltage | 230 V | |
| Rated current | 16 A | |
| AC supply voltage | 230 V | |
| Mains frequency | 50 Hz | |
| Power supply | mains-powered | |
| Colour | black | |
| Index of protection / protection class | IP degree of protection | |
| Length of cable | 2 m | |
| Number of switches | 1 pcs. | |
| Socket type | F | |
| Number, socket | 7 | |
| Nominal voltage, socket | 230 V | |
| Rated current, socket | 16 A | |
| Type of product | socket strip | |
| Scope of application | indoor use | |
| Characteristics | on/Off switch; integrated child-proofing; overload protection | |
| Material of the housing | plastic | |
| Width of housing | 575 mm | |
| Depth of the housing | 100 mm | |
| Height of the housing | 70 mm | |
| Material cable | poly vinyl chloride (PVC) | |
| Connection type | socket | |
| Total weight | 0.89 kg |
| Article number | 081179 7 | |
| EAN / GTIN | 4007123636402 | |
| Manufacturer/responsible person | Hugo Brennenstuhl GmbH & Co. KG, Seestraße 1-3, 72074 Tübingen, Germany, www.brennenstuhl.de |