Compressed air blow gun, Length exhaust pipe: 500

Article no.: 080244 500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
170 pieces in stock 170 pieces available in 11-14 working days

Select article variation and quantity

Length exhaust pipe Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Serie 209
Power supply pneumatic
Length of nozzle 500 mm
Material of nozzle metal
Material of the housing plastic
Min. operating temperature -20 °C
Max. operating temperature 60 °C
Suitable for compressed air
Pressure 16 bar
Size 1/4 in
Content single part
Type of product blow gun
Max. operating pressure 16 bar
Hose included no
Connection type quick connect

Identification & Classification

Article number 080244 500
EAN / GTIN 7391390545404
Manufacturer/responsible person CEJN-Product GmbH, Junkersring 16, 53844 Troisdorf-Kriegsdorf, Germany, www.cejn.de

Description

Version:

Blow gun (series 209) with low-noise nozzle and improved ergonomics thanks to the soft grip on the handle and on the trigger.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart