• The item cannot be ordered due to missing prices.

Heavy-duty basic rack with 2 column stiles with 100 % extension pull-out shelf Usable depth 1350 mm

Article no.: 993401
  • Drawer/pull-out shelf load capacity: 1,000
  • Cabinet housing internal load capacity: 4,000
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 50

Description

Version:

Column stiles of C-profile 100 mm wide are fitted with 3 or 4 full extension pull-out shelves (100 % extension). Insertion holes at 50 mm intervals.

Colour:

Frame and rear wall RAL 7035 light grey, pull-out shelves RAL 7016 anthracite powder-coated.

Note:

  • For safety the rack base plates must be anchored to the floor with suitable fastenings.
  • The racks can be enclosed with side panels No. 993260; 993270, swing door sets No. 993321; 993331 and electrically-operated roller shutters No. 993310993316.
  • The following floor loading results from the maximum loading of one basic rack + 1 extension rack: Point load 2500 kg, area pressure 10 kg/cm2, floor loading per m2 3290 kg/m2.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart