Set of slotted / plain dividers for drawer front height, 100/120 mm, Number of pieces: 5+8

Article no.: 960060 5+8
Copy
Set price 13 Piece (INR 1174.46 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

Number of pieces Unit price incl. VAT

Availability

  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Divider unit 1 unit = 10 mm
Number of slotted dividers 5
Number of dividers 8
suitable for housing width 600 mm
suitable for drawer front height 100 mm; 120 mm
suitable for drawers usable width 490 mm
suitable for drawers usable depth 520 mm
Type of product Drawer divider

Identification & Classification

Article number 960060 5+8
Copy
EAN / GTIN 4045197344540
Copy
Manufacturer number 960060 5+8
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

For housing width 600 mm.

Content:

Slotted divider No. 960030: 5 pcs.
Plain divider No. 960040: 8 pcs. size ... × 80

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart