Cermet Turning Insert - CNMG120408WF PV710

Article no.: TLF01151
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for turning

Identification & Classification

Article number TLF01151
EAN / GTIN 4960664805303
Manufacturer number TLF01151
L-Number L22180 2795
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Cermet Turning Insert CNMG120408WF PV710

Feature:

AN (GTC - Clearance angle major): 0 Degree
RE (GTC - Corner radius): 0.8 mm
IFS (GTC - Insert mounting style code): 2
S (GTC - Insert thickness): 4.76 mm
Corner radius (RE): 8
IC (GTC - Inscribed circle diameter): 12.7 mm
L (GTC - Cutting edge length): 12.896 mm
EPSR (GTC - Insert included angle): 80 Degree
Size: 1204
Description: CNMG
TC (GTC - Tolerance class insert): M
COATING (GTC - Coating): MEGACOAT NANO Cermet
HAND (GTC - Insert hand): N
Grade: PV710
Chip breaker: WF

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart