Value pack 5 pcs. water pump pliers with ratchet fine adjustment, black

Article no.: GG6011 250
New product
Set price 5 Piece (16.70 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
977 pieces in stock

Select article variation and quantity

overall length (mm) Set price 5 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 250 mm
Surface manganese phosphated, polished jaws
Hexagon across flats 46 mm
Jaw capacity for pipes 2 in
Number of fine adjustment steps 25
Standard DIN ISO 8976
Type of jaws concave profile serrated jaws
Material Chromium vanadium steel
non-sparking no
Quick adjustment yes
Stepped fine adjustment yes
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers
USP1 5 pcs. water pump pliers with stepped fine adjustment, black

Identification & Classification

Article number GG6011 250
EAN / GTIN 4069515045193
Manufacturer number GG6011 250
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Box joint designed to prevent fingers being trapped. Push-button fine step adjustment, which also allows for quick adjustments directly on the workpiece. Concave profile serrated jaws, self-clamping. The teeth also run against each other in the rear of the jaw for a tight grip. Surface manganese phosphated, polished teeth. Ergonomically shaped handles with non-slip plastic coating.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Supplied with:

5 pcs. water pump pliers No. 706001 size 250.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart