Cylinder padlock individual keys, Body ⌀: 40mm

Article no.: GG5881 40
New product
Price per 1 Piece (4.57 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4,636 pieces in stock

Select article variation and quantity

Body ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 40 mm
Hoop ⌀ 6 mm
Material of the housing Brass
Material of the band Chrome-plated steel
Locking individual keys
compatible with integrated locking systems no
suitable for lock barrels no
Hoop hardened yes
Shackle, double lever mechanism yes
with keyhole cover no
Lock mechanism rust-free precision lock mechanism
Number of locks 10
Number of keys 30
Type of product Padlock

Identification & Classification

Article number GG5881 40
EAN / GTIN 4067263140702
Manufacturer number GG5881 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Abrasive roller ⌀ 100x100 mm with flap strips of abrasive cloth. Mounting bore ⌀ 19 mm with multiple splines.
similar to 568480.

Function:

Individual keys means each key can open and close only one lock or cylinder, i.e. the key is unique.

Supplied with:

10 pcs. padlocks with 3 keys each.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart