3″ Extension Buffer/Polisher, 2,700 RPM, Right Angle

Article no.: EB3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number EB3
EAN / GTIN 0616026002265
Manufacturer number EB3
Manufacturer/responsible person Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Description

Description:

  • Compact, lightweight contemporary tool design
  • Thermoplastic rubber tool grip reduces cold air transmission and absorbs vibration
  • Tool includes 50126 Hook-Face Backup Pad
  • 3/8″-24 male spindle, rear exhaust
  • Includes safety-lock lever; rotational rear exhaust to direct away from operator

Feature:

  • Vacuum Type: [Non-Vacuum]
  • Series: Nitro
  • HP: 0.5 hp
  • Max. RPM: 2700
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 48 mm
  • Length (mm): 284 mm
  • Weight (kg): 0.98 kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart