{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Shape of tip | blunt | |
| Width of tip | 1.3 mm | |
| Position of tip | straight | |
| Material of point | stainless steel | |
| Content | single part | |
| Type of product | tweezers | |
| Characteristics | non-magnetic. | |
| Material | stainless steel (INOX) | |
| Surface | matt sandblasted | |
| Overall length | 145 mm | |
| Total weight | 25 g |
| Article number | 92 72 45 | |
| EAN / GTIN | 4003773054962 | |
| Manufacturer number | 92 72 45 | |
| L-Number | L70010 994 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |