Palm-Style Mini-Dynorbital Random Orbital Sander

Article no.: 57504
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 57504
EAN / GTIN 0616026575042
Manufacturer number 57504
Manufacturer/responsible person Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Description

Description:

  • Random orbital action provides ultra-smooth finishes on wood and coated surfaces. Sanding head provides the random action. Also excellent on metal and composites. Ideal for finesse sanding. Weighs only 1.7 lbs., for great operator comfort and control.
  • Includes 54034 Sanding Head (accepts sanding pads with 1/4″-20 female thread).
  • Includes 1/4″ dia. pad (54018).

Feature:

  • Vacuum Type: [Non-Vacuum]
  • Series: Mini-Dynorbital
  • HP: 0.08 hp
  • Max. RPM: 7500
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 92 mm
  • Length (mm): 127 mm
  • Width (mm): 178 mm
  • Weight (kg): 0.77 kg
  • Orbit Dia. (fraction): 3/16 in
  • Orbit Dia. (mm): 5 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart