All-steel vise with jaw spread, 30 mm jaw height, up to 155 mm spread (Red)

Article no.: 520-175-R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 520
Clamping range no clamping range
Colour red
Overall width B 175 mm
Overall height H 165 mm
Jaw width A 175 mm
Jaw height h 30 mm
Interchangeable jaws no
Carriage height c1 95 mm
With bore yes
Can be swivelled yes
Version mechanical
Material steel
Surface painted
Type of product bench vice

Identification & Classification

Article number 520-175-R
EAN / GTIN 4027474035808
Manufacturer number 520-175-R
L-Number L80010 103333
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The all-steel vises of series 520 are used for clamping workpieces in crafts, industry, and workshops. The lightweight design of series 520 is ideal for universally clamping simple workpieces, and the material provides the necessary durability and stability of the vise.
  • High-quality material and simple actuation
  • Easy execution for flexible work in workshops and crafts

Feature:

  • Material: tool steel
  • Total width [mm]: 175 mm
  • Total width [inch]: 6 7/8
  • Total depth [mm]: 435 mm
  • Total depth [inch]: 17 1/8
  • Total height [mm]: 165 mm
  • Total height [inch]: 6 1/2
  • Spare parts available: No
  • Span (max.) [mm]: 155 mm
  • Span (max.) [inch]: 6 1/8
  • Jaw height [mm]: 30 mm
  • Jaw height [inch]: 1 3/16
  • Clamping height [mm]: 95 mm
  • Clamping height [inch]: 3 3/4
  • Color: red
  • Interchangeable jaws: No
  • Parallel vice: Yes
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Jaw width of vice [mm]: 175 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability