{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | KOMET® Ø6,0X4,9.DS EINSTELLSCHRAUBE MIT DICHTUNG | |
| Shape of screw head | cylindrical head | |
| With collar | no | |
| Nominal length L | 4.9 mm | |
| Thread size d1 | M6 | |
| Drive profile | internal hexagon drive | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | non-specific screw | |
| Thread type | M | |
| Strength class | 8.8 |
| Article number | 51391 20001 | |
| EAN / GTIN | 4047109199309 | |
| Manufacturer number | 8495032600 | |
| L-Number | L20010 4984 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |