{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Use for retaining ring, DIN ISO 5743 | for external circlips | |
| For min. diameter, for external circlips | 40 mm | |
| For max. diameter, for external circlips | 100 mm | |
| Content | single part | |
| Type of product | circlip pliers | |
| Surface | chemically blacked; polished | |
| Manufacturing processes | forged | |
| Standard | DIN ISO 5743 | |
| Overall length | 210 mm |
| Article number | 46 11 A3 | |
| EAN / GTIN | 4003773033974 | |
| Manufacturer number | 46 11 A3 | |
| L-Number | L70010 1723 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |