Handlamp 800 lm

Article no.: 45701
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 45701
EAN / GTIN 4010995457013
Manufacturer number 45701
L-Number L60070 4807
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: For illuminating dark work environments. Individually adjustable to different work requirements.
  • Boost function 800 lumen for better visibility
  • Flexible and efficient thanks to 5 illumination modes
  • Free hands thanks to magnetic holder and belt clip
  • Ultra-light and small – fits into every shirt and trousers pocket
  • Robust aluminum housing for high shock resistance
  • No electricity at the construction site? This is not an exceptional situation, but the everyday reality of professional craftspeople. This is where the rechargeable handlamp from Wiha comes to play, offering reliable illumination up to 800 lm independent of fixed electrical power supply sources. The handlamp is equipped with a powerful COB-LED, which can be set by the push of a button to 60 lm (1 second push in the OFF mode), 100 lm (1 push) or 500 lm (2 pushes). Maximum illumination is ensured by the boost mode with 800 lm (1 second in ON mode). In addition, there is an SMD-LED on the top side with 150 lm (3 pushes). The combination of both lamps offers diverse illumination options for a wide range of work requirements. The handlamp is also distinguished by its minimalist design, which means that it is so light and compact that it fits into every shirt or trousers pocket and is also ideally suited for working in confined spaces. Two strong magnets on the front and rear plus a belt clip offer various attachment options, keeping your hands free while working. Thanks to the sturdy aluminum housing, the compact high-luminosity handlamp is impact resistant (IK07) and splash-water proof (X5). The runtime is up to 11 h, subsequently the handlamp can be recharged with the included standard USB Type-C cable.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart