815 MB Indicator stand with magnetic base & amp, 3/8 INCH mount

Article no.: 4417050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Comperator stand

Identification numbers & Classifications

Article number 4417050
EAN / GTIN 4059192016630
Manufacturer number 4417050
L-Number L40100 1162

Description

Version:

  • Support arm with one joint
  • Base has a powerful ON/OFF permanent magnet
  • Magnetic force is active across:
    -Surfaces
    -V-shaped bottom
    -Front of base
  • Post and support arm are made of stainless steel
  • Support arm can be finely adjusted
  • Indicating instrument can be rotated through ± 90°

Description:

Measuring stand with magnetic base MarStand 815 MB
  • Total height 285 mm
  • Outreach (max.) 190 mm
  • Take-up hole: .375″

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring stand with magnetic base
  • Product group name: MarStand
  • Product type: 815 MB
  • Prism for shaft diameter: 20 - 100
  • Mounting hole: .375″
  • Holding force prism: 450 N
  • Total height: 285 mm
  • Projection (max.): 190 mm
  • Product weight: 2.20 kg
  • Fine adjustment range mm: 2 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart