PNEUMATIC LIFTER, 1082, RANGES 12.5 mm &, 25MM.

Article no.: 4336237
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Housing diameter 64 mm
Maximum working pressure 6 bar
DIsplay digital
Manufacturer’s designation 1082 p; Pneumatische Abhebung
Min. measuring range 0 mm
Max. measuring range 25 mm
Power supply pneumatic
Content single part
Type of product dial indicator

Identification & Classification

Article number 4336237
EAN / GTIN 4059192014360
Manufacturer number 4336237
L-Number L40080 185
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Version:

for measuring range 12,5 and 25mm

Description:

  • 1082 p Pneumatic lift (12,5 + 25 mm)

Feature:

  • Calibration type: Uncalibrated
  • Product name: Pneumatic lifting
  • Product group name: Dial gauges
  • Product group name: MarCator
  • Measuring path: 12.5 + 25 mm
  • Product type: 1082 p

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart