30 EWR-D Dig. Depth Caliper 300 mm / 12″, data exit w.c.

Article no.: 4126526KAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4126526KAL
EAN / GTIN 4059192066130
Manufacturer number 4126526KAL
L-Number L40080 111461
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

Digital depth gage MarCal 30 EWR-D
Measuring range: 0 - 300 mm
Resolution mm/inch: 0,01 mm / 0,0005 inch
Data interface: USB, Opto RS-232C, Digimatic
IP protection category: IP 67
Package contains: battery, test certificate, instruction manual, case

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart