hand deburrer mini-blade BD 5010 for general work on very small geometries

Article no.: 4007220807934
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Deburrers

Identification numbers & Classifications

Article number 4007220807934
EAN / GTIN 4007220807934
Manufacturer number 14300040
L-Number L51130 100

Description

Description:

PFERD offers deburring blades, mini blades and deburring countersinks for hand deburrers. The blades and countersinks are easy to change and are all tailored to different materials and applications. Mini blade for general work on the smallest of geometries made from various materials. The mini blade is used with a corresponding holder in manual application.

Feature:

  • PFERD type: BD
  • Suitable for use on: general use
  • Width, metric: 1.5 mm
  • Dia. external, metric: 3 mm

Advantage:

  • Can be used generally regardless of the workpiece contours.

Application:

  • Applications: Deburring
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Cast iron
    • Plastics
    • Soft non-ferrous metal
    • Steel
    • Materials that can be worked: Aluminium; Cast iron; Plastics; Soft non-ferrous metal; Steel

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart