Hand deburrer handle/holder type H4 for deburring blades, mini blades and deburring countersinks

Article no.: 4007220807897
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 4007220807897
EAN / GTIN 4007220807897
Manufacturer number 12605005
L-Number L51130 34

Description

Description:

PFERD offers holders for a range of files and file blades. The PFERD product range includes riffler file holders, adjustable holders for car body files and holders for file blades, tungsten carbide files and hand deburrers. Hand deburrer for efficient deburring, chamfering and reworking of different materials and contours. Hard-to-reach areas, bores, inner and outer diameters, thread and grooves can be worked on effortlessly by hand.

Feature:

  • PFERD type: H 4
  • Suitable for use on: all types

Application:

Drive types: Manual application

Material:

Three different, easily exchangeable deburrers (blades, mini blade and countersink).
Easy to guide and optimally applicable with the special holder.
Excellent adaptation to the contours of the workpiece.
Simple handling and easy changing of deburring tools thanks to the swivel-mounted mounting system.
Ergonomic file handle to protect the hand from sharp edges and to prevent rolling away.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart