Electronics Pliers with multi-component grips 145 mm

Article no.: 35 52 145
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 35 52 145
EAN / GTIN 4003773039389
Manufacturer number 35 52 145
L-Number L70010 43

Description

Description:

  • precision pliers for fine assembly work, e g. in electronics and fine mechanics
  • for gripping, holding and bending
  • sturdy, zero backlash box joint
  • smooth ground gripping surfaces
  • edges carefully deburred
  • low-friction double spring for gentle and even opening
  • the polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools

Feature:

  • Jaw length (B): 40.0mm
  • Jaw thickness (joint) (D): 7.5mm
  • Tips width (E): 1.5mm
  • Tips thickness (F): 4.0mm
  • Head width (A): 12.0mm
  • with multi-component grips
  • mirror polished

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart