Description:
Acc. to DIN ISO 5749
Good lever action for easy cutting
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
JC = chrome-plated, with 2-component handle covers
TL = steel-grey, with blue dipped non-slip handles
Inductively hardened cutting edges (62 - 64 HRC) ensure constant cutting power over a long time span.
Highest cutting performance with less effort due to the optimum interaction of cutting geometry, eccentric rivet bearing and ergonomic handle design.
Model TC = chrome-plated, with blue dipped handles
Feature:
- Non-sparking version: No
- Chamfer: with
- Joint types: Surface-mounted joint
- Total width [mm]: 50 mm
- Total height [mm]: 13 mm
- Total length [mm]: 140 mm
- Handle design: immersion insulated
- Handle colour: Blue colour
- Hardening process: Induction hardened
- Head width 1 [mm]: 22,0 mm
- Head height 1 [mm]: 17 mm
- Head thickness T1 [mm]: 9,5 mm
- Material: tempered steel
- with cutting edge: Yes
- Net weight [kg]: 0,146 kg
- Standard: DIN ISO 5749
- Surface finish: chrome-plated
- Cutting edge shape: with facet
- Cutting edge hardness: 63 - 65 HRC
- Cutting edge length [mm]: 17 mm
- Cutting values: Medium-hard wire: 3.1 mm / 8 AWG; Hard wire: 2 mm / 12 AWG; Piano wire: 1.5 mm / 15 AWG