MD-BODY-37-40-400-32A Modular Drill Bodies, Each Can Carry a Variety of Exchangeable Drilling Heads with Different Diameters

Article no.: 3335851
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MODUDRILL Modular Heads
Type of product Indexable drill

Identification numbers & Classifications

Article number 3335851
EAN / GTIN 7291075356472
Manufacturer number 3335851
L-Number L24150 14

Description

Description:

Inserted Drill Bodies, Connection Diameter Machine Side (DCONMS) 32 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter Maximum (DCX) 40 mm
  • Cutting Diameter Minimum (DCN) 37 mm
  • Flange Diameter (DF) 42 mm
  • Functional Length (LF) 445 mm
  • Protruding Length (LPR) 448.8 mm
  • Shank Length (LS) 60 mm
  • Shank Type Weldon

From the same series "MODUDRILL Modular Heads" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart