Toolholder radial 20 mm

Article no.: 318926 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Product details

Technical Data

for toolholder square 20 mm
Adapter PSC 50
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 58 mm
B 30 mm
External ⌀ D 80 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 318926 20
EAN / GTIN 2050001714213
Manufacturer number PS5.V20.N11.058

Description

Version:

With adjustable cooling nozzle with internal thread.

Application:

For use on lathes and milling centres.
For mounting ISO toolholders with square shanks.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart