3M F90AX D2.50-5-1.00-20 Heavy Duty 90° Face Mills Carrying 3M AXKT 2006 Inserts

Article no.: 3101484
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MILL2000
Type of product End / face mill

Identification numbers & Classifications

Article number 3101484
EAN / GTIN 7291075231342
Manufacturer number 3101484
L-Number L23980 3102

Description

Description:

  • Indexable Face Mills
  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Diameter (DC/DCX): 2-1/2″
  • Cutting Item Count (CICT): 5
  • Hub Diameter (DHUB): 2.13″
  • Overall Length (OAL): 1.77″

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Diameter (DC): 2-1/2″
  • Cutting Diameter (DC/DCX): 2-1/2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 5
  • Depth of Cut Maximum (APMX): 0.79″
  • Hub Diameter (DHUB): 2.13″
  • Master Insert Identification (MIID): 3M AXKT 2006PDTR-RM
  • Overall Length (OAL): 1.77″
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Suitable products

Inserts

From the same series "MILL2000" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart