Telephone Pliers plastic coated black atramentized 160 mm

Article no.: 29 11 160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 29 11 160
EAN / GTIN 4003773016175
Manufacturer number 29 11 160
L-Number L70010 353

Description

Description:

  • gripping surfaces cross-hatched, knurled

Feature:

  • Jaw thickness (joint) (T1): 8.0mm
  • Tips width (W4): 2.5mm
  • Tips thickness (T2): 8.5mm
  • Jaw length (L3): 55.0mm
  • Head width (W3): 14.0mm
  • black atramentized
  • plastic coated
  • polished

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart