HFPAD 6R-200-T20 Adapters for Face Machining

Article no.: 2550120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2550120
EAN / GTIN 7291075173512
Manufacturer number 2550120
L-Number L23920 2898

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 20 mm, Cutting Width (CW) 6 mm, Cutting Width Maximum (CWX) 6.4 mm, Cutting Width Minimum (CWN) 6 mm, Overall Length (OAL) 45.5 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 3000 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 200 mm
  • Cutting Depth Maximum (CDX) 20 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 6 mm
  • Cutting Width Maximum (CWX) 6.4 mm
  • Cutting Width Minimum (CWN) 6 mm
  • Functional Width (WF) 4.5 mm
  • Head Length (LH) 21 mm
  • Overall Length (OAL) 45.5 mm
  • Shank Height (H) 32 mm

Downloads & documents

Suitable products

From the same series "MODULAR-GRIP" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart