XNMU 043010HP S

Article no.: 221205 S
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
300 pieces in stock

Product details

Technical Data

Series LOGIQ4FEED
ISO code indexable insert XNMU 043010HP
Type S
Corner radius 1 mm
Grade IC882
Tool material Carbide
Programming radius at ap max 1.8 mm
maximum cutting depth ap max 0.8 mm
Feed fz 0.4 mm
Number of changes/inserts 4
Geometry HP
Manufacturer's designation FFX4 XNMU 040310HP IC882
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221205 S
EAN / GTIN 7291075393484
Manufacturer number 3336664

Application Table

INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
25
Inconel
S
30
wet maximum
 

Description

Version:

Double-sided indexable insert with 4 cutting edges. With auxiliary cutting edge.

Note:

Standard application values for ae = 0.6 to 1 × D / ap max = 0.8 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

From the same series "LOGIQ4FEED" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart