uvex earmuff belt pouch

Article no.: 2000002
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2000002
EAN / GTIN 4031101404448
Manufacturer number 2000002
L-Number L01660 484
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Capsule belt pouch
  • When staying in noise-free areas, the earmuffs can be stored
  • can be neatly stowed away in the uvex belt pouch. Thanks to the convenient
  • the belt, the earmuffs are immediately at hand in the event of noise.
  • ready to hand. This means that the hearing protection is always to hand when it is
  • needed. A significant contribution to 100 % wearing time.
  • The carrier bag makes it possible to store additional PPE such as goggles and gloves
  • gloves within easy reach.
  • The earmuff belt carrier bag is suitable for the following uvex earmuffs
  • suitable:
  • uvex 2 item no. 2500.001
  • uvex 3 item no. 2500.002
  • uvex x item no. 2500.030
  • uvex 2C item no. 2500.003
  • uvex 3V item no. 2500.032
  • uvex xV item no. 2500.031
  • uvex dBex supreme
  • Article no. 2404.000
  • Article no. 2000.002
  • Colour black
  • VE, 1 items

Feature:

  • Type of product: Accessories
  • Product type: Storage
  • Colour (filter): black
  • Features Accessories: No special properties

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart