Safety helmet EVO® VISTAlens® Dualswitch™ WHITE

Article no.: 097861 WHITE
plus VAT at the current rate Prices plus delivery costs
on request
In stock
186 pieces in stock
  • Helmet characteristics: Electrical insulation; Safety characteristics down to -30 °C; Protection against liquid metal spraying out; Protection against lateral deformation

Product details

Technical Data

Helmet characteristics Electrical insulation; Safety characteristics down to -30 °C; Protection against liquid metal spraying out; Protection against lateral deformation
Lens coating scratch-resistant; scratch-resistant
Lens material Polycarbonate
Lens identification 2C-1.2 JSP 1 FTKN
Colour white
Size 53 cm - 64 cm
Material of helmet shell ABS
Weight 580 g
Standard DIN EN 397; DIN EN 12492; DIN EN 50365
Width adjustment Drejelukning
Type of product Safety helmet

Identification numbers & Classifications

Article number 097861 WHITE
EAN / GTIN 5038428409827
Manufacturer number AMF270-405-F00

Description

Version:

The safety helmet combines the EVO® Vista® integrated retractable eye protection with the innovative Dualswitch™ chin strap system. Chin strap trigger force has been designed to comply with both EN397 and EN12492. The integrated retractable eye protection has multiple coatings to protection against UV radiation, scratching and fogging. The adjustable swivel arms allow for easy retraction and extension of the eye protection from the helmet as required. The compact EPP (expanded polypropylene) shell on the inside offers side impact protection acc. to EN12492 and optimises helmet breathability. The helmet can also be used for electrical work thanks to the EN50365 approval.
  • 6-point strap.
  • 30 mm Euro slot mounting.
  • Sweatband made of PU-coated cotton.
  • With rotary catch.
  • Reflector elements for improved visibility.

Application:

Industrial, construction, assembly, outdoor und underground, electrical work.

Standard:

EN397, EN12492, EN50365, EN166, EN170

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart