Earplugs set, 100 pairs 1110, Type: 100

Article no.: 097555 100
Set price 100 Pair (0.36 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Set price 100 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 1110
SNR value (noise attenuation) 35 dB(A)
Material of earplugs Polyurethane
Contents 100 pair
Packaging in pairs
Type of product Disposable earplugs

Identification & Classification

Article number 097555 100
EAN / GTIN 4001895874826
Manufacturer number 7100100638
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The earplug 1110 consists of hypoallergenic polyurethane foam. Smooth and dirt-repellent surface. The tapered form ensures a good fit, and the high noise attenuation offers reliable protection at high noise levels. SNR = 35dB (H = 33dB, M = 33dB, L = 31dB).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart