Earplugs set, 30 pairs, Contents pairs: 30

Article no.: 097234 30
New product
Set price 30 Pair (1.12 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
3,887 pieces in stock

Select article variation and quantity

Contents pairs Set price 30 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 34 dB(A)
Material of earplugs TPR
Contents 30 pair
Type of product Re-usable earplugs

Identification & Classification

Article number 097234 30
EAN / GTIN 4069515001151
Manufacturer number 097234 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Reusable earplugs of thermoplastic elastomer, featuring a three flange design. These guarantee secure and comfortable seating in a wide variety of sizes of auditory canal. SNR = 34dB (H = 36dB, M = 31dB, L = 28dB).

Supplied with:

30 pairs incl. storage box with belt clip.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart