Pair of gloves uvex phynomic C XG ESD, Glove size: 7

Article no.: 094462 7
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair
on request
In stock
150 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Availability

  • Glove characteristics: Levnedsmiddelcertificering; Suitable for touch screens; Suitable for touch screens
  • electrostatic characteristic: ESD tested according to EN 16350
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Levnedsmiddelcertificering; Suitable for touch screens; Suitable for touch screens
electrostatic characteristic ESD tested according to EN 16350
Clothing standard Oeko-Tex Standard 100
EN 388 3X42C
Backing material HPPE, fibreglass, PA, elastane, carbon
Coating Aqua polymer Xtra Grip foam
Coating variant The palms of the hands
Scope of application All-round
Colour blue / black
Weight 58 g
Application reusable
Cut protection class C
Type of product Cut-resistant gloves

Identification & Classification

Article number 094462 7
EAN / GTIN 4048612120248
Manufacturer number 6004807
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

uvex phynomic C XG ESD. The dexterous glove with cut protection level C fits like a second skin. Good grip in wet and oily working conditions. Certified to Oeko-Tex 100 and with touchscreen compatibility. Suitable for contact with food and for ESD workplaces according to EN 16350.

Standard:

EN 388; EN ISO 21420; EN 16350

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart