Spray adhesive Foam bonding 500 ml

Article no.: 083397 500
(38.12 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
  • Labelling of hazardous substances: GHS02: Flame; GHS05 corrosive; GHS07 caution; GHS09 harmful to the environment

Product details

Technical Data

Chemical basis Elastomer
Density 0.71 g/cm³
Shape Spray can
Flashpoint -42 °C
Touch dry after 10 min
Spraying distance 20 cm
Drying time 1 min
Suitable for material Metal; wood; Fabric; cardboard
Colour orange
Capacity 500 ml
Storage temperature 15 °C - 25 °C
Working life after date of manufacture 15 mo
Labelling of hazardous substances GHS02: Flame; GHS05 corrosive; GHS07 caution; GHS09 harmful to the environment
Type of product Spray adhesive

Identification numbers & Classifications

Article number 083397 500
EAN / GTIN 5900422098546
Manufacturer number 7000116772

Description

Version:

Finger pressure is sufficient – bonding force for surfaces from paper to metal. 3M spray adhesives for industry are fast, practical and efficient assembly aids.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart