Welding gauge 20mm

Article no.: 0595101
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0595101
EAN / GTIN 4029713282424
Manufacturer number 0595101
L-Number L40510 556

Description

Version:

  • Special steel
  • Locking screw
  • Angle 60°, 70°, 80° and 90°; to measure the height of flat welds and fillet weld thicknesses

Description:

Welding gauge 20mm

Feature:

  • Material: Special steel
  • Measuring range (mm): 20 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart