9732 Foam insert 6004 Joker set 1, 5 pieces

Article no.: 05150122001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification & Classification

Article number 05150122001
EAN / GTIN 4013288225337
Manufacturer number 05150122001
L-Number L60020 4999
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Durable foam insert
  • two-coloured for quick identification of missing parts
  • suitable for the Tool Rebel roller cabinet
  • equipped with 5 self-setting Wera 6004 Joker spanners.

Advantage:

  • Durable foam insert, each tool has its own place; two-coloured, missing tools will quickly be noticed
  • High-quality, durable foam insert without chemical vapours
  • Optimum fit for the best possible removal of the tools from the foam insert
  • Water- and oil-repellent, low maintenance and easy to clean
  • Protection of the tool from dirt and impact

Supplied with:

  • 9732 Foam insert 6004 Joker set 1, 5 pieces
  • 1x 6004 Joker XS Self-setting spanner: 7-10 x 1/4-3/8″ x 117 mm
  • 1x 6004 Joker S Self-setting spanner: 10-13 x 7/16-1/2″ x 154 mm
  • 1x 6004 Joker M Self-setting spanner: 13-16 x 1/2-5/8″ x 188 mm
  • 1x 6004 Joker L Self-setting spanner: 16-19 x 224 mm
  • 1x 6004 Joker XL Self-setting spanner: 19-24 x 3/4-15/16″ x 256 mm
  • 1x 9832 Foam insert 6004 Joker Set 1, empty: 172 x 30 x 392 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart