Caliper for 3-point measurements ss chr 4-40mm, 1/20 1/1000

Article no.: 0260501
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0260501
EAN / GTIN 4029713203566
Manufacturer number 0260501
L-Number L40510 2587

Description

Version:

  • Stainless steel
  • Reading parts have a satin chrome finish
  • Locking screw
  • Factory standard

Description:

Caliper for 3-point measurements ss chr 4-40mm, 1/20 1/1000

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 4 - 40
  • Error Limit (mm): 0.05 mm
  • Error Limit (µm): 50 µm

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart