Screwdriver with bit holder SoftFinish® magnetic 1/4″ 125 mm

Article no.: 01475
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 01475
EAN / GTIN 4010995014759
Manufacturer number 01475
L-Number L60070 261
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Drive: For bits according to DIN 3126, ISO 1173 style C 6.3.
  • Bit chuck: Stainless steel with strong magnet.
  • Handle: Wiha SoftFinish® multi-component handle with roll-off protection.
  • Blade: Chrome-vanadium steel, through hardened, nickel-plated.
  • Standards: for bits DIN 3126, ISO 1173, shape C6.3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (Inch): 1/4″
  • Handle diameter (mm): 36
  • Overall length (mm): 243
  • Visible blade length (mm): 125
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart